Motion
734772795
Hose End - 2 in Hose ID
Mi Item #04248165
MFR #734772795
Price$207.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 2 in Hose ID
Mi Item #04248165
MFR #734772795

Mfr description
32GSP-32PL 7347-72792 G22530-3232
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.33/each

Specifications

Dimensions

  • Dash Size
    32
  • End 1 Size
    2.0000 in
  • Hose Cut-Off Factor
    2.5200 in, 64 mm
  • Hose Dash Size
    32
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Length
    6.1400 in
  • SAE Size
    -32
  • Size
    2.0000 in
  • Weight
    2.25 lbs

Details

  • Additional Details
    Bite-the-wire crimp, Tested to 1,000,000 impulse cycles, TuffCoat plating
  • Application
    Extreme high-pressure, high-impulse spiral-wire hydraulic hose applications
  • Coating
    TuffCoat
  • Compatible Hose Series
    Gates MegaSys four and six-spiral wire hose, Gates wire-braid hoses
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    GlobalSpiral
  • Fitting Type
    GlobalSpiral
  • For Use With
    Gates MegaSys four and six-spiral wire hose, Gates wire-braid hoses
  • ISO Fit Standard
    ISO 12151-S
  • Manufacturer Catalog Number
    G22530-3232
  • Manufacturer Compatibility
    Gates MegaSys, Gates wire-braid hoses
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    6000 psi
  • Maximum Working Pressure
    6000 PSI, 414 bar
  • Plating
    TuffCoat
  • Product Types
    Coupling
  • Standards Met
    ISO 12151-S
  • Type
    GlobalSpiral Coupling
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)