Motion
32GSP-32MJ XBULK

GATES RUBBER CO
32GSP-32MJ XBULK

73478153 -
MI ITEM #04248174
MFR #32GSP-32MJ XBULK
Your Price$100.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32GSP-32MJ XBULK

73478153 -
MI ITEM #04248174
MFR #32GSP-32MJ XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$100.52/each(List $115.60)

Overview

Mfr description
32GSP-32MJ 7347-8153
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;

Specifications

  • Country of Origin
    US
  • ManufacturerName (description attribute)
    Gates
  • End Gender
    Male
  • Hose Inside Diameter
    2.0000 in
  • Material
    Steel
  • Thread Type
    JIC 37°
  • Thread Size
    2 1/2-12 JIC37°
  • Fitting Shape
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    JIC
  • Manufacturer Upc Number
    770075371076
  • UPC_NO
    770075371076
  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Thread Standard
    JIC 37
  • For Use With
    Extremely High Pressure Hydraulic Hose
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Dash Size
    32
  • End Type 1
    MJ
  • Fitting Type
    JIC 37° Flare
  • Hose Dash Size
    32
  • Mating Angle
    37 °
  • Seal Type
    Mated Angle
  • Swivel
    No
  • Thread Size 1
    2 1/2-12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text