Motion
24GSP-24FJX XBULK

GATES RUBBER CO
24GSP-24FJX XBULK

73478245 Barbed to JIC Straight Hose Fitting - 1-1/2 in Hose ID, #24 JIC 37° Flare
Mi Item #04248176
MFR #24GSP-24FJX XBULK
Price$91.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24GSP-24FJX XBULK

73478245 Barbed to JIC Straight Hose Fitting - 1-1/2 in Hose ID, #24 JIC 37° Flare
Mi Item #04248176
MFR #24GSP-24FJX XBULK

Mfr description
24GSP-24FJX BULK 7347-8245
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.41/each

Specifications

Dimensions

  • Barb Length
    73.7 mm
  • Dash Size
    24
  • End Size/Type
    #24 JIC 37° Flare
  • Hose Dash Size
    24
  • Hose Inside Diameter
    1.5000 in
  • Overall Length
    143.3 mm
  • Thread Size
    1-7/8–12 SAE
  • Thread Size 1
    1 7/8-12

Details

  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Body Material
    Steel
  • Coating
    TuffCoat™
  • Compatible Banding Types
    None
  • Compatible Hose Series
    EFG3K, EFG4K, EFG5K, EFG6K, G2, G2XH, M2T, M3K, M3KH, M4K, M4KH, M5K
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    JIC
  • Country of Origin
    US
  • End Gender
    Female
  • End Type 1
    FJX
  • Fitting Connection Family
    Barbed to JIC
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37° Flare
  • Flow Control Type
    None
  • For Use With
    Extremely High Pressure Hydraulic Hose
  • Manufacturer Catalog Number
    7347-8245
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    770075281993
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Mating Angle
    37 °
  • Max Operating Temperature
    +250 °F
  • Maximum Swivel Torque
    173 ft-lbs
  • Number Of Ports
    2
  • Operating Temperature Range
    Maximum of +250 °F
  • Port Gender
    Female
  • Seal Type
    Mated Angle
  • Standards Met
    ASTMB-117, SAE
  • Swivel
    Yes
  • UPC_NO
    770075281993
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)