Motion
32GSP-32MPAPI XBULK

GATES RUBBER CO
32GSP-32MPAPI XBULK

Barbed to Nptf Straight Hose Fitting - Steel Material, 2 in Hose ID, Male
MI ITEM #04248186
MFR #32GSP-32MPAPI XBULK
Price$150.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32GSP-32MPAPI XBULK

Barbed to Nptf Straight Hose Fitting - Steel Material, 2 in Hose ID, Male
MI ITEM #04248186
MFR #32GSP-32MPAPI XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$150.24/each

Specifications

Dimensions

  • Barb Length
    92 mm
  • Dash Size
    32
  • End 1 Size
    2.0000 in
  • End 2 Size
    2.0000 in
  • End Size/Type
    2 NPTF
  • Hex Body
    2.5000 in
  • Hex Size
    2.5000 in
  • Hose Cut-Off Factor
    4.2760 in, 108.59 mm
  • Hose Dash Size
    32
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Length
    7.9020 in
  • Overall Length
    200.7 mm
  • Rotation Angle
    0 °
  • SAE Size
    -32
  • Size
    2.0000 in
  • Thread Size 1
    2-11 1/2
  • Weight
    3.9 lbs
  • Width
    2.5000 in

Details

  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Application
    High-pressure, high-impulse spiral-wire hydraulic hose applications
  • Coating
    TuffCoat™
  • Compatible Banding Types
    None
  • Compatible Hose Series
    EFG3K, EFG4K, EFG5K, EFG6K, G2, G2XH, M2T, M3K, M3KH, M4K, M4KH, M5K
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPTF
  • Country of Origin
    US
  • End Gender
    Male
  • End Type 1
    MPAPI
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    Barbed to NPTF
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPTF
  • Flow Control Type
    None
  • For Use With
    Extremely High Pressure Hydraulic Hose
  • ISO Fit Standard
    ISO 12151-S
  • Manufacturer Catalog Number
    7347-8541
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    770075370918
  • Material
    Steel
  • Mating Angle
    30 °
  • Max Operating Temperature
    +250 °F
  • Maximum Operating Pressure
    6000 psi
  • Maximum Swivel Torque
    Fixed Fitting
  • Maximum Working Pressure
    6000 PSI, 413.7 bar
  • Number Of Ports
    2
  • Operating Temperature Range
    Maximum of +250 °F
  • Plating
    TuffCoat
  • Port Gender
    Male
  • Product Types
    Coupling
  • Seal Type
    Thread Interference/Mated Angle
  • Standards Met
    ASTMB-117, SAE
  • Style
    Straight
  • Swivel
    No
  • Thread Standard
    NPT
  • Thread Type
    MP
  • Type
    Coupling
  • UPC_NO
    770075370918
  • Working Pressure
    6000 psi

Overview

Mfr description
32GSP-32MPAPI 7347-8541
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought