Motion
32GSP-32MPAPI

GATES RUBBER CO
32GSP-32MPAPI

Back Bone - Steel Material, 2 in Hose ID, Male
MI ITEM #04248187
MFR #32GSP-32MPAPI
Price$169.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32GSP-32MPAPI

Back Bone - Steel Material, 2 in Hose ID, Male
MI ITEM #04248187
MFR #32GSP-32MPAPI

Mfr description
32GSP-32MPAPI 7347-85415
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.00/each

Specifications

Dimensions

  • Dash Size
    32
  • End 1 Size
    2.0000 in
  • End 2 Size
    2.0000 in
  • End Size/Type
    2 NPT
  • Hex Body
    2.5000 in
  • Hex Size
    2.5000 in
  • Hose Cut-Off Factor
    4.2800 in, 108.59 mm
  • Hose Dash Size
    32
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Length
    7.9000 in
  • SAE Size
    -32
  • Size
    2.0000 in
  • Thread Size
    2-11-1/2
  • Thread Size 1
    2-11 1/2
  • Weight
    3.5 lbs
  • Width
    2.5000 in

Details

  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Application
    Extreme high-pressure, high-impulse spiral-wire hydraulic hose applications
  • Coating
    TuffCoat™
  • Compatible Banding Types
    2-Wire Ferrules
  • Configuration
    Straight
  • Connection Type
    GlobalSpiral
  • Country of Origin
    US
  • End 1 Style
    GlobalSpiral
  • End Gender
    Male
  • End Type 1
    MPAPI
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    GlobalSpiral
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPTF
  • For Use With
    Extremely High Pressure Hydraulic Hose
  • ISO Fit Standard
    ISO 12151-S
  • Manufacturer Catalog Number
    G22102-3232
  • Manufacturer Compatibility
    Gates MegaSys, Gates wire-braid
  • Manufacturer Upc Number
    770075374602
  • Material
    Steel
  • Mating Angle
    30 °
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    6000 psi
  • Maximum Working Pressure
    6000 PSI, 413.7 bar
  • Plating
    TuffCoat
  • Product Types
    Coupling
  • Seal Type
    Thread Interference/Mated Angle
  • Standards Met
    ISO 12151-S
  • Style
    Straight
  • Swivel
    No
  • Thread Type
    MPAPI
  • Type
    GlobalSpiral Coupling
  • UPC_NO
    770075374602
  • Working Pressure
    6000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)