Motion
24GSP-24FL90-148 XBULK

GATES RUBBER CO
24GSP-24FL90-148 XBULK

Hose End - Steel Material, 1-1/2 in Hose ID, Flange
Mi Item #04248191
MFR #24GSP-24FL90-148 XBULK
Price$167.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24GSP-24FL90-148 XBULK

Hose End - Steel Material, 1-1/2 in Hose ID, Flange
Mi Item #04248191
MFR #24GSP-24FL90-148 XBULK

Mfr description
73478562 24GSP-24FL90-148
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.71/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    24
  • End 1 Size
    1.5000 in
  • End 2 Size
    1.5000 in
  • End Size/Type
    24FL
  • Hose Cut-Off Factor
    4.0120 in, 101.90 mm
  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • Length
    6.8900 in
  • SAE Size
    -24
  • Size
    1.5000 in
  • Thread Size
    #24 Code 61 O-Ring Flange

Details

  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Application
    Extreme high-pressure, high-impulse spiral-wire hydraulic hose applications
  • Coating
    TuffCoat™
  • Compatible Hose Series
    Gates MegaSys four spiral wire hose, Gates wire-braid hoses (with 2-wire ferrules)
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • Connection Type
    Flange Head
  • Country of Origin
    US
  • End 1 Style
    Flange Head
  • End Gender
    Flange
  • End Type 1
    FL
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    Flange
  • Fitting Shape
    90° Bent Tube 148mm Drop
  • Fitting Type
    Flange - Code 61 O-Ring
  • For Use With
    Extremely High Pressure Hydraulic Hose
  • ISO Fit Standard
    ISO 12151-S
  • Manufacturer Catalog Number
    24GSP-24FL90-148 XBULK
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    770075371175
  • Material
    Steel
  • Max Operating Temperature
    250 °F
  • Plating
    TuffCoat
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Standards Met
    ISO 12151-S
  • Style
    90 °Elbow
  • Swivel
    No
  • Thread Standard
    FL
  • Thread Type
    Flange Head
  • Type
    Flange Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)