Motion
24GSP-24API-LP

GATES RUBBER CO
24GSP-24API-LP

734785665 -
MI ITEM #04248195
MFR #24GSP-24API-LP
List Price$116.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24GSP-24API-LP

734785665 -
MI ITEM #04248195
MFR #24GSP-24API-LP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$116.08/each for your price

Overview

Mfr description
24GSP-24MPAPI 7347-85665
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;

Specifications

  • Country of Origin
    US
  • End Size/Type
    24 MP
  • ManufacturerName (description attribute)
    Gates
  • Hose Inside Diameter
    1.5000 in
  • Material
    Steel
  • Fitting Shape
    Straight
  • Manufacturer Upc Number
    770075417576
  • UPC_NO
    770075417576
  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • For Use With
    Extremely High Pressure Hydraulic Hose
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Dash Size
    24
  • End Type 1
    MPAPI
  • Fitting Type
    Pipe - NPTF
  • Hose Dash Size
    24
  • Mating Angle
    30 °
  • Seal Type
    Thread Interference/Mated Angle
  • Swivel
    No
  • Thread Size 1
    1 1/2-11 1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text