Motion
24GSP1F-2 XBULK

GATES RUBBER CO
24GSP1F-2 XBULK

73470316 Crimping Ferrule -
Mi Item #04248199
MFR #24GSP1F-2 XBULK
Price$64.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24GSP1F-2 XBULK

73470316 Crimping Ferrule -
Mi Item #04248199
MFR #24GSP1F-2 XBULK

Mfr description
24GSP1F-2 WB 7347-0316
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.92/each

Specifications

Dimensions

  • Hose Dash Size
    24
  • Hose Inside Diameter
    1.5000 in
  • Outer Diameter
    70.1 mm
  • Overall Length
    75.7 mm

Details

  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    FERRULE
  • Fitting Shape
    Ferrule
  • Fitting Type
    Ferrule
  • For Use With
    Extremely High Pressure Hydraulic Hose
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    770075281979
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Standards Met
    ASTMB-117, SAE J516
  • Swivel
    No
  • UPC_NO
    770075281979
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)