Motion
62202-2RS1/W64F

SKF
62202-2RS1/W64F

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 15 mm ID, 35 mm OD, 14 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04248222
MFR #62202-2RS1/W64F
Your Price$114.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
62202-2RS1/W64F

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 15 mm ID, 35 mm OD, 14 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04248222
MFR #62202-2RS1/W64F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$114.67/each(List $131.88)

Overview

Mfr description
62202-2RS1/W64F
  • Deep groove ball bearing with Food grade Solid Oil

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    0 °F to 185 °F
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    14 mm
  • Element Material
    Bearing steel
  • Series
    622
  • Radial Dynamic Load Capacity
    1754 lbf
  • Radial Static Load Capacity
    843 lbf
  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Manufacturer Catalog Number
    62202-2RS1/W64F
  • UPC_NO
    7316572168271
  • Weight
    0.15 lbs
  • Features & Benefits
    • Deep groove ball bearing with Food grade Solid Oil
  • Description
    62202-2RS1/W64F
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 62202-2RS1/W64F is a 15 mm bore radial/deep groove ball bearing with a 35 mm OD and 14 mm width, double sealed for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text