Motion
26A25HA14 TIGEAR-2 REDUCER

DODGE
26A25HA14 TIGEAR-2 REDUCER

26A25HA14 TIGEAR-2 REDUCER
MI ITEM #04248247
MFR #26A25HA14 TIGEAR-2 REDUCER
List Price$3,689.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26A25HA14 TIGEAR-2 REDUCER

26A25HA14 TIGEAR-2 REDUCER
MI ITEM #04248247
MFR #26A25HA14 TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,689.73/each for your price

Overview

Mfr description
26A25HA14

Specifications

  • Additional Details
    TIGEAR-2 E-Z KLEEN REDUCER-WHITE
  • Center Distance
    2.63 in
  • Ratio
    25:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.510 hp
  • Horsepower Rating Normal Duty
    Output 1.86 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Hollow
  • Output Type
    Hollow
  • Housing Material
    Cast Iron
  • UPC_NO
    782475947980
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    30 : 1
  • Output
    Hollow
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Torque Rating (in-lb)
    Output 1677 inch pound (pound inch)
  • Bore Diameter
    Output 1.688 in
  • Bore Length
    6.62 inch
  • Thermal Horsepower Rating
    3 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1610 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    26
  • Product Compatibility
    NEMA Motor, 140TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text