Motion
CKZ-63A036P
CKZ2N CLAMP CYLINDER with 63 mm Bore Size
Mi Item #04248276
MFR #CKZ-63A036P
Price$137.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CKZ2N CLAMP CYLINDER with 63 mm Bore Size
Mi Item #04248276
MFR #CKZ-63A036P

Mfr description
CKZ-63A036P CLAMP ARM
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$137.18/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Arm Code
    70 mm Offset Machined ref NAAMS ACA036M
  • Country of Origin
    US
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Series
    CKZ2N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)