Motion
8221G007DC24/DCD

ASCO
8221G007DC24/DCD

Solenoid Valve - 2-Way, Solenoid, 120 V ac, 1.0000 in
Mi Item #04248352
MFR #8221G007DC24/DCD
Price$1,043.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8221G007DC24/DCD

Solenoid Valve - 2-Way, Solenoid, 120 V ac, 1.0000 in
Mi Item #04248352
MFR #8221G007DC24/DCD

Mfr description
8221G007DC24/DCD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,043.00/each

Specifications

Dimensions

  • Port Size
    1.0000 in

Details

  • Actuation
    Solenoid
  • Body Material
    Brass
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    150 psi
  • Number Of Positions
    2
  • Solenoid Supply Voltage
    120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)