Motion
86A-103-01
Apollo® Ball Valve - Manually Operated, 1500 psi Max, 1/2 NPT Port, Stainless Steel Body, Lever Handle
Mi Item #04248358
MFR #86A-103-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® Ball Valve - Manually Operated, 1500 psi Max, 1/2 NPT Port, Stainless Steel Body, Lever Handle
Mi Item #04248358
MFR #86A-103-01

Mfr description
86A-103-01 1/2 SS VALVE
  • 3-Piece construction w/ enclosed fasteners
  • Full port
  • Stainless steel trim & hardware
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2.80 in
  • Overall Width
    2.02 in
  • Port Size
    1/2 NPT
  • Weight
    2.30 lbs

Details

  • Ball Material
    316 Stainless Steel
  • Body Material
    Stainless Steel
  • Body Seal Material
    PTFE
  • Body Style
    3 Piece
  • Connection Type
    Female Thread Conical (NPT)
  • Control Type
    Manually Operated
  • Handle Material
    300 Stainless Steel
  • Handle Style
    Lever Handle
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    1500 psi
  • Media Pressure Rating
    Cold Water - 1500 psi, Steam - 150 psi
  • Mounting Type
    Inline Threaded
  • O Ring Material
    PTFE
  • Porting Style
    Full Port
  • Product Types
    Ball Valve
  • Seat Material
    Multi Seal
  • Series
    86A-100
  • Standards
    MSS SP-110, NACE MR0175 (2000), MR0103 (2012)
  • Stem Material
    316 Stainless Steel
  • Type
    Ball Valve
  • UPC_NO
    670750059827
  • Valve Body Material
    CF8M Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)