Motion
AL504
Safety or Facility Sign or Label - Application: Hazardous Materials, Message: HEALTH, FLAMMABILITY, REACTIVITY, PERSONAL PROTECTION
MI ITEM #04248392
MFR #AL504
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety or Facility Sign or Label - Application: Hazardous Materials, Message: HEALTH, FLAMMABILITY, REACTIVITY, PERSONAL PROTECTION
MI ITEM #04248392
MFR #AL504

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AL504 HMIS LABELS, 4" X 6", PAPER

Specifications

  • Application
    Hazardous Materials
  • Message Subject
    Write-On HazMat Identification - HMIS Color Bar
  • Message Or Symbol
    Message Only
  • Message
    HEALTH, FLAMMABILITY, REACTIVITY, PERSONAL PROTECTION
  • Shape
    Rectangle
  • Material
    Paper
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Blue/Red/Yellow/Black on White
  • Number Of Sides
    1
  • Resistance Features
    Tear Resistant, UV Resistant
  • Mounting
    Adhesive Backed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text