Motion
A1105BLK
Lockout Padlock - Keyed Different, Aluminum Material, Anodized Finish/Coating, Boron Alloy Shackle Material, 1/4 in Shackle Diameter, Black Color, 1 in Vertical Clearance
Mi Item #04248464
MFR #A1105BLK
Price$28.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lockout Padlock - Keyed Different, Aluminum Material, Anodized Finish/Coating, Boron Alloy Shackle Material, 1/4 in Shackle Diameter, Black Color, 1 in Vertical Clearance
Mi Item #04248464
MFR #A1105BLK

Mfr description
A1105BLK PADLOCK ALUMINUM BLACK KD 1"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.94/each

Specifications

Dimensions

  • Body Thickness
    3/4 in
  • Body Width
    1-1/2 in
  • Horizontal Clearance
    3/4 in
  • Shackle Diameter
    1/4 in
  • Vertical Clearance
    1 in

Details

  • Body Material
    Aluminum
  • Body/Bumper Color
    Black
  • Colored Body Or Bumper
    Colored Body
  • Finish Coating
    Anodized
  • Includes
    (2) Keys
  • Key Type
    Keyed Different
  • Labeling
    No Label
  • Number Of Pins
    5
  • Shackle Material
    Boron Alloy
  • UPC_NO
    37325960047
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)