Motion
GR-B813-5-R

GROVE GEAR
GR-B813-5-R

GR-B813 Right Angle Worm Gear Speed Reducer - Single Reduction, 5:1 Ratio, 1.33 in Center Distance, Solid Shaft, 0.5000 in Input Size, Right Hand Output
MI ITEM #04248530
MFR #GR-B813-5-R
List Price$1,282.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-B813-5-R

GR-B813 Right Angle Worm Gear Speed Reducer - Single Reduction, 5:1 Ratio, 1.33 in Center Distance, Solid Shaft, 0.5000 in Input Size, Right Hand Output
MI ITEM #04248530
MFR #GR-B813-5-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,282.47/each for your price

Overview

Mfr description
GRB813-5-R GR8130013 REDUCER
  • One-piece cast iron housings with single output cover design, CNC machined for precise component fit and alignment
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant
  • Large oil capacity provides positive splash lubrication and superior cooling capability
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals
  • The unique quill seal guard protects the input seal from damage during motor installation
  • Bronze worm gear chill cast from high quality bronze for maximum strength, lubricity and superior life
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.Tapered roller bearings on output shaft for high overhung and thrust load capacities
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product
  • Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles Mounting dimensions are interchangeable with most industry standard reducers.

Specifications

  • Center Distance
    1.3300 in
  • Reduction
    Single
  • Ratio
    5:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.248 hp @ 1750 rpm
  • Horsepower Rating Normal Duty
    1.248 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Solid Shaft
  • Input Size
    0.5000 in
  • Output Type
    Solid
  • Output Size
    0.6250 in
  • Output Direction
    Right Hand
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    209 in-lbs
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    700 lbs
  • Housing Height
    10.5000 in
  • Housing Length
    10.6900 in
  • Housing Width
    9.0600 in
  • Keyway Size
    1/8 X 1/16 in
  • Service Factor
    1.0
  • Series
    GR
  • Manufacturer Reducer Size
    813
  • Manufacturer Product Page
  • Mounting Type
    Base
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    GR-B813-5-R
  • Manufacturer Upc Number
    69031000218
  • UPC_NO
    69031000218
  • Shipping Dimensions Height
    10.5000 in;266.70 mm
  • Shipping Dimensions Length
    10.6900 in;271.53 mm
  • Shipping Dimensions Width
    9.0600 in;230.12 mm
  • Weight
    17.00 lbs
  • Input Style
    Solid Shaft
  • Output
    1.158 hp;0.864 kw
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Torque Rating (in-lb)
    209 in-lbs;23.61 Nm
  • Bore Diameter
    0.6250 in
  • Output Shaft
    Solid Shaft
  • Overhung Load
    700 lbs
  • Gearbox Component Type
    Speed Reducer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text