Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56C17G5315K

Explosion Proof (hazardou Location) Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56 Frame, EPFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #04248543
MFR #56C17G5315K

Mfr description
1/3HP 1800RPM G651 EPFC 115/208-230V 56
  • Automatic reset thermal protector Meets temperature code T3B Capacitor start induction run design Explosion proof conduit box included, shipped loose
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Motor Length Less Shaft
    6.31 in
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    13.44 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    27 lbs

Details

  • 2D Drawing
  • Additional Details
    Ul Recognized Component Listing And Csa Certification Ensures The Product Is Safe For Use Within A Variety Of Applications.;Meets T3B Temperature Code With A Maximum Surface Temperature Of 329° F.;Permanently Lubricated;Sealed Bearings Extend The Lifetime Of The Motor.;140 Frame Motor And Below Include Explosion Proof Conduit Box;Shipped Loose.;Leeson Motors. Motors And Solutions At Our Coretm;Operational At 115/208-230 V @60Hz. Nameplate Image May Vary From Actual Product
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:0.33, F#56, RPM:1725, 115/230V, EPFC
  • Description Keyword
    0.33 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    6.6/3.1-3.3 A
  • Full Load Efficiency
    55 %
  • Full Load Torque
    16.00 ft-lbs;21.69 N-m
  • Group & Class
    Class I - Group C & D, Class II - Group F & G
  • Harmonization Code
    8501.40.4040
  • Insulation Class
    B
  • IP Rating
    54
  • KVA Code
    N
  • kW
    0.25 kW
  • Manufacturer Catalog Number
    G651
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856009630
  • Model
    56C17G5315K
  • Motor Category
    Explosion Proof / Hazardous Location Brake Motor
  • Motor Horsepower
    1/3 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V, 208-230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    NO DESIGN CODE
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    6203
  • Overload Protector
    Automatic
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    NEMA 56
  • Standards Met
    CSA
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T3B
  • Thermal Protection
    Automatic
  • Type Of Bearing
    Ball
  • UPC_NO
    722856009630
  • Voltage
    115 V, 230 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)