Motion
56C17G5322L

LEESON ELECTRIC
56C17G5322L

Explosion Proof (hazardou Location) Motor - 3/4 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56C Frame, EPFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #04248544
MFR #56C17G5322L
Price$1,297.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56C17G5322L

Explosion Proof (hazardou Location) Motor - 3/4 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56C Frame, EPFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #04248544
MFR #56C17G5322L

Mfr description
3/4HP 1800RPM G857 EPFC 115/208-230V 56C
  • Automatic reset thermal protector Meets temperature code T3B 56CZ frame motors have 2-1/4 x 5/8 shaft dimensions Capacitor start design for high starting torque Explosion proof conduit box included, shipped loose
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,297.17/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56C
  • Motor Length Less Shaft
    7.31 in
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length
    14.4400 in, 366.77 mm
  • Overall Length C Dimension
    14.44 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Shaft Length
    2.0600 in;52.32 mm
  • Weight
    33 lbs

Details

  • 2D Drawing
  • Additional Details
    Ul Recognized Component Listing And Csa Certification Ensures The Product Is Safe For Use Within A Variety Of Applications.;Meets T3B Temperature Code With A Maximum Surface Temperature Of 329° F.;Permanently Lubricated;Sealed Bearings Extend The Lifetime Of The Motor.;140 Frame Motor And Below Include Explosion Proof Conduit Box;Shipped Loose.;Leeson Motors. Motors And Solutions At Our Coretm;Operational At 115/208-230 V @60Hz. Nameplate Image May Vary From Actual Product
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    11 A;5.5 A at 115 V;230 V
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:0.75, F#56C, RPM:1800, 115/230V, EPFC
  • Description Keyword
    0.75 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    11 A;5.5 A
  • Full Load Current
    11.0/5.4-5.5 A
  • Full Load Efficiency
    70 %
  • Full Load Torque
    36 ft-lbs;48.81 N-m
  • Group & Class
    Class I - Group C & D, Class II - Group F & G
  • Harmonization Code
    8501.40.4040
  • Hp
    0.75 hp
  • Hz
    60 Hz
  • Insulation Class
    B
  • IP Rating
    54
  • KVA Code
    L
  • kW
    0.56 kW
  • Manufacturer Catalog Number
    G857
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856009883
  • Model
    56C17G5322L
  • Motor Category
    Explosion Proof / Hazardous Location Brake Motor
  • Motor Horsepower
    3/4 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V, 208-230 V
  • Mounting Type
    Round
  • NEMA Design Class
    NO DESIGN CODE
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    6203
  • Overload Protector
    Automatic
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Shaft Rotation
    Selective Clockwise
  • Shaft Type
    NEMA 56
  • Standards Met
    CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T3B
  • Thermal Protection
    Automatic
  • Type Of Bearing
    Ball
  • UPC_NO
    722856009883
  • Voltage
    115 V, 230 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)