Overview
Mfr description
H760A030F1 HEDLAND METER WITH SWITCH
Specifications
- Thread StandardSAE
- Minimum Flow Rate3 gpm
- ActionDirect
- Maximum Flow Rate30 gpm
- Max Operating Temperature240 °F
- Operating MediumHydraulic Fluid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data