Motion
P48-8MGT-12

GATES RUBBER CO
P48-8MGT-12

P48-8MGT-12 Belt Sprocket - GT2, 8 mm Pitch, 12 mm Belt Width, 48 Teeth, Taper Lock Bushed, 1610
MI ITEM #04248670
MFR #P48-8MGT-12
Price$116.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
P48-8MGT-12

P48-8MGT-12 Belt Sprocket - GT2, 8 mm Pitch, 12 mm Belt Width, 48 Teeth, Taper Lock Bushed, 1610
MI ITEM #04248670
MFR #P48-8MGT-12

Mfr description
P48-8MGT-12 SPKT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.99/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    12 mm
  • Bore Diameter  
    1/2 to 1-11/16 in
  • Pitch Diameter
    4.812 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    GT2
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1610
  • Manufacturer Upc Number
    770075247371
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Teeth  
    48
  • Pulley Construction
    Plain
  • UPC_NO
    770075247371

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)