Motion
100 RIV QUESTX 10 FT STP SL E2LP

PEER CHAIN
100 RIV QUESTX 10 FT STP SL E2LP

Quest™ Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #04248699
MFR #100 RIV QUESTX 10 FT STP SL E2LP
List Price$147.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
100 RIV QUESTX 10 FT STP SL E2LP

Quest™ Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #04248699
MFR #100 RIV QUESTX 10 FT STP SL E2LP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$147.95/each for your price

Overview

Mfr description
100 RIV QUEST X 10 FT STP SL E2LP
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
  • Hot dipped lubrication ensures 100% lubrication of all chain components to extend wear life and reduce maintenance costs.
  • Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.
  • Optional Heavy Series chain incorporates thicker plates for greater strength and durability.
  • Optional PEER Zinc or Nickel plating prior to chain assembly provides corrosion resistance enhancing chain life and performance.

Specifications

  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Pin Diameter
    0.375 in
  • Plate Height
    1.165 in
  • Plate Thickness
    0.156 in
  • Chain Overall Width
    0.750 in
  • Roller Diameter
    0.750 in
  • Chain Standard
    ANSI
  • Standards Met
    ANSI
  • Tensile Strength
    25353 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Weight
    2.9 lbs
  • Manufacturer Stock Number
    7055
  • Country of Origin
    Taiwan
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text