Motion
3624104675
Lysol® Spray Disinfectant - Ready-to-Use, Spray, 19 oz, Aerosol Can, Fresh Scent
MI ITEM #04248791
MFR #3624104675
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lysol® Spray Disinfectant - Ready-to-Use, Spray, 19 oz, Aerosol Can, Fresh Scent
MI ITEM #04248791
MFR #3624104675

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    19 oz
  • Height
    10.7
  • Length
    11.7
  • Weight
    18.70 lbs, 18.7
  • Width
    8.8

Details

  • Concentration
    Ready-to-Use
  • Form
    Spray
  • Industry Standards Met
    EPA Reg. No. 777-99-675
  • Meets Industry Standards By
    EPA
  • Scent
    Fresh

Overview

Mfr description
04675 LYSOL 19OZ FRESH SCE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought