Motion
TU0425YR1-153

SMC CORP OF AMERICA
TU0425YR1-153

Polyurethane Tubing - Air/Water, 2.5 mm, 0.098 in ID, 4 mm, 0.158 in OD, 500 ft Length
MI ITEM #04248965
MFR #TU0425YR1-153
Price$96.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
TU0425YR1-153

Polyurethane Tubing - Air/Water, 2.5 mm, 0.098 in ID, 4 mm, 0.158 in OD, 500 ft Length
MI ITEM #04248965
MFR #TU0425YR1-153

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$96.39/each

Specifications

Dimensions

  • Length
    500 ft
  • Tube Inner Diameter
    0.098 in, 2.5 mm
  • Tube Outer Diameter
    0.158 in, 4 mm

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    Orange (Solid)
  • Country of Origin
    US
  • Description Keyword
    Air/Water
  • Fluid Type
    Air, Water
  • Hardness
    Shore A 95
  • ManufacturerName (description attribute)
    SMC
  • Operating Pressure At Room Temp
    116 psi
  • Tube Material
    Polyurethane
  • Typical Applications
    General Purpose Air/Water

Overview

Mfr description
TU0425YR1-153 TUBING, POLYURETHANE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought