Motion
WMO-015
Direct Food Contact Oil - Food Grade Oil, 55 gal, Jug, 15 ISO Grade
MI ITEM #04249001
MFR #WMO-015
Your Price$2,404.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Direct Food Contact Oil - Food Grade Oil, 55 gal, Jug, 15 ISO Grade
MI ITEM #04249001
MFR #WMO-015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,404.10/each(List $3,005.13)

Overview

Mfr description
WMO-015 TECHNICAL GRADE WHITE MINERAL
  • Odorless, Colorless FDA 21 CFR 178.3620

Specifications

  • Oil Type
    Food Grade Oil
  • Container Size
    55 gal (US)
  • Container Type
    Jug
  • ISO Grade
    15
  • Composition
    Food Grade Mineral Oil
  • Food Grade
    Food Grade
  • Prop 65 Statement
    No
  • Harmonization Code
    2710.19.3080
  • ManufacturerName (description attribute)
    Lubri-Loy
  • Weight
    400 lb
  • Lubricant Film
    Hydrocarbon
  • Product Type
    Direct Food Contact Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text