Motion
52561
Right Angle Geared Air Disc Sander - 1.00 hp, 41.00 cfm @ Load, Rear Extended Exhaust, 5/8 – 11 Spindle Size
Mi Item #04249027
MFR #52561
Price$1,526.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Geared Air Disc Sander - 1.00 hp, 41.00 cfm @ Load, Rear Extended Exhaust, 5/8 – 11 Spindle Size
Mi Item #04249027
MFR #52561

Mfr description
52561 4-1/2"-5" DIA R.A. DISC SANDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,526.59/each

Specifications

Dimensions

  • Inlet Size
    0.375 in
  • Overall Height
    3.75 in
  • Overall Length
    11.69 in
  • Spindle Thread Size
    5/8 – 11
  • Tool Weight
    4 lbs

Details

  • Air Consumption @ Load
    41.00 cfm
  • Disc Sander Type
    Right Angle
  • Exhaust Type
    Rear Extended
  • Horsepower
    1.00 hp
  • Includes
    51148 Disc Pad Assembly
  • Maximum Speed
    11000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)