Motion
52634
Right Angle Air Disc Sander - 1.30 hp, 4.50 in Pad, 43.00 cfm @ Load, Rotational Exhaust, 5/8 – 11 Spindle Size
MI ITEM #04249028
MFR #52634
Price$1,047.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Air Disc Sander - 1.30 hp, 4.50 in Pad, 43.00 cfm @ Load, Rotational Exhaust, 5/8 – 11 Spindle Size
MI ITEM #04249028
MFR #52634

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,047.86/each

Specifications

Dimensions

  • Inlet size
    0.375 in
  • Overall Height
    3.30 in
  • Overall Length
    10.00 in
  • Pad Size
    4.50 in
  • Spindle Thread Size
    5/8 – 11
  • Tool Weight
    4.4 lbs

Details

  • Air Consumption @ Load
    43.00 cfm
  • Disc Sander Type
    Right Angle
  • Exhaust Type
    Rotational
  • Horsepower
    1.30 hp
  • Includes
    51148 Locking-Type Pad
  • Maximum Speed
    12000 rpm

Overview

Mfr description
52634 4-1/2" DIA RIGHT ANGLE DISC SANDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought