Motion
315
Twin-Piston Straight-Line Air Sander - 9.00 cfm @ Load, 3000 spm, 2.75 x 17.50 in Pad, 0.250 in Inlet
MI ITEM #04249126
MFR #315
Price$239.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Twin-Piston Straight-Line Air Sander - 9.00 cfm @ Load, 3000 spm, 2.75 x 17.50 in Pad, 0.250 in Inlet
MI ITEM #04249126
MFR #315

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$239.85/each

Specifications

Dimensions

  • Inlet size
    0.250 in
  • Overall Length
    17.500 in
  • Pad Size
    2.75 x 17.50 in
  • Stroke
    1 in
  • Stroke Rate
    3000 spm
  • Tool Weight
    6.6 lbs

Details

  • Additional Details
    Replacment Edge Series Sander Backing Pad, 315-39
  • Air Consumption @ Load
    9.00 cfm
  • Manufacturer Product Page
  • Sound Level
    93.3 dB(a)

Overview

Mfr description
315 STRAIGHT LINE AIR SANDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought