Motion
F&B-CC-111-DL

DODGE
F&B-CC-111-DL

Pillow Block Ball Bearing Unit - 4-Bolt Base, 1-11/16 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #04249138
MFR #F&B-CC-111-DL
Price$1,415.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F&B-CC-111-DL

Pillow Block Ball Bearing Unit - 4-Bolt Base, 1-11/16 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #04249138
MFR #F&B-CC-111-DL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,415.99/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.0000 in
  • Bolt Center Diameter
    0.5000 in
  • Bolt Center To Center Length
    7.7500 to 8.2500 in
  • Bore Diameter
    1-11/16 in
  • Bore Length
    10.55 in

Details

  • Bearing Series
    209 Series
  • Country of Origin
    US
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    7891 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Fan and Blower Pillow Block
  • Insert Material
    Steel
  • Locking Device
    Clamp Collar
  • Locking Type
    Clamp Collar
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    134193
  • Max Rpm
    5000 rpm
  • Maximum Speed
    5000 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7891 lbf
  • Radial Static Load Capacity
    4906 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Series
    209
  • Shaft Attachment
    Clamp Collar
  • Standoff Included
    No
  • Static Load Capacity
    4906 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782476364465

Overview

Mfr description
F&B CC-111-DL 134193

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought