Motion
VSVA-B-M52-MZD-A2-1T1L

FESTO CORPORATION
VSVA-B-M52-MZD-A2-1T1L

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, Plug-in, Sub-base size 18 mm to ISO 15407-1 | Sub-base size 02 to VDMA 24563 | G1/8
Mi Item #04249262
MFR #VSVA-B-M52-MZD-A2-1T1L
Price$143.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VSVA-B-M52-MZD-A2-1T1L

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, Plug-in, Sub-base size 18 mm to ISO 15407-1 | Sub-base size 02 to VDMA 24563 | G1/8
Mi Item #04249262
MFR #VSVA-B-M52-MZD-A2-1T1L

Mfr description
539185 VSVA-B-M52-MZD-A2-1T1L VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$143.83/each

Specifications

Dimensions

  • Port Size
    Sub-base size 02 to VDMA 24563 | G1/8

Details

  • Flow Direction
    2-Way
  • Solenoid Electrical Entry
    Plug-in
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)