Motion
1219-440G3
1219 Series Fire Resistant Linear Low Density Tubing - 5/32 in Inner Diameter, 522 psi Working Pressure, Polyethylene Tube Material, 3000 in Length
MI ITEM #04249359
MFR #1219-440G3
Price$0.27/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1219 Series Fire Resistant Linear Low Density Tubing - 5/32 in Inner Diameter, 522 psi Working Pressure, Polyethylene Tube Material, 3000 in Length
MI ITEM #04249359
MFR #1219-440G3

Mfr description
1219-440G3 1/4 PURPLE HOSE
  • Available in varying lengths.
  • Offers excellent protection against thermal and environmental degradation
  • Available in multiple colors.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.27/ft

Specifications

Dimensions

  • Length
    3000 in
  • Minimum Bend Radius
    0.75 in
  • Nominal Hose Inner Diameter  
    5/32 in
  • Nominal Hose Outer Diameter  
    0.250 in

Details

  • Additional Details
    Fire Resistant Linear Low Density
  • Color
    Violet Stripe
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Max Operating Temperature
    176 °F
  • Min Operating Temperature
    -40 °F
  • Tube Material
    Polyethylene
  • Typical Applications
    Flame Resistance, General Purpose
  • Working Pressure
    522 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)