Motion
1219-44003
SYNFLEX (DANFOSS) 1219 Series Fire Resistant Linear Low Density Tubing - 5/32 in Inner Diameter, 522 psi Working Pressure, 250 in Length
Mi Item #04249360
MFR #1219-44003
Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYNFLEX (DANFOSS) 1219 Series Fire Resistant Linear Low Density Tubing - 5/32 in Inner Diameter, 522 psi Working Pressure, 250 in Length
Mi Item #04249360
MFR #1219-44003

Mfr description
1219-44003 1/4 BLACK HOSE
  • High stress cracking resistance
  • Light weight
  • Freedom from stress concentrations and imperfections
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.23/each

Specifications

Dimensions

  • Length
    250 in
  • Nominal Hose Inner Diameter  
    5/32 in
  • Nominal Hose Outer Diameter  
    0.250 in

Details

  • Additional Details
    Fire Resistant Linear Low Density
  • Color
    Black
  • Product Type
    Industrial Hose
  • Working Pressure
    522 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)