Motion
2-B
Chain Tensioner - Linear/Chain Guiding Head Tensioner Type
Mi Item #04249454
MFR #2-B
Price$499.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Tensioner - Linear/Chain Guiding Head Tensioner Type
Mi Item #04249454
MFR #2-B

Mfr description
2-B CHAIN TENSIONER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$499.93/each

Specifications

Dimensions

  • Weight
    6.00 lbs

Details

  • Adjustment Type
    Linear/Sprocket Mount Head
  • Chain Tensioner Type
    Linear/Chain Guiding Head
  • For Chain Number
    140, 160, 200
  • Tensioner Application
    Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)