Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 609 L

Bearing Seal - Four Lip, Thermoplastic Elastomer Material, 40 mm Bore
Mi Item #04249786
MFR #TSN 609 L

Mfr description
TSN 609 L SEAL FOR SPLIT HSG
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Weight
    0.11 lbs

Details

  • Compatible Bearing Type
    Spherical Roller
  • Product Type
    Bearing Seals
  • Seal Material
    Thermoplastic Elastomer
  • Seal Type
    Four Lip
  • UPC_NO
    7316574500567
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)