Motion
21430
Sledge or Heavy Weight Hammer - 14 lb, Double Faced, Drop Forged Steel Head, Steel Core / Rubber Exterior Handle
Mi Item #04249802
MFR #21430
Price$257.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sledge or Heavy Weight Hammer - 14 lb, Double Faced, Drop Forged Steel Head, Steel Core / Rubber Exterior Handle
Mi Item #04249802
MFR #21430

Mfr description
21430 14 LB HEAD, 30" BASH SLEDGE HAMMER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$257.31/each

Specifications

Dimensions

  • Handle Length
    30 in
  • Head Weight
    14 lb
  • Overall Weight
    19.1 lbs

Details

  • Handle Material
    Steel Core / Rubber Exterior
  • Handle Type
    Non-Replaceable
  • Head Material
    Drop Forged Steel
  • Head Style
    Double Faced
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)