Motion
29434-E1
Spherical Roller Thrust Bearing - 170 mm Bore, 340 mm OD, 103 mm Width
MI ITEM #04249812
MFR #29434-E1
Price$12,797.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 170 mm Bore, 340 mm OD, 103 mm Width
MI ITEM #04249812
MFR #29434-E1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,797.56/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Fillet Radius
    4 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    103 mm
  • Weight
    85.187 lbs

Details

  • Cage Material
    Steel
  • Dynamic Load Capacity
    573291.367 lbf
  • Max Operating Temperature
    392 °F
  • Max Rpm
    2000 rpm
  • Operating Temperature Range
    -30 to +200 °C
  • Radial Dynamic Load Capacity
    2550 kN
  • Separable Type
    Separable Bearing
  • Series
    294
  • Static Load Capacity
    1551258.993 lbf
  • UPC_NO
    4012802190625

Overview

Mfr description
29434-E1-XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought