Motion
3051005
Power Screwdriver Bit or Set - Bit Tip Style: Magnetic Nut Driver
MI ITEM #04249815
MFR #3051005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Screwdriver Bit or Set - Bit Tip Style: Magnetic Nut Driver
MI ITEM #04249815
MFR #3051005

Mfr description
IWAF246516 NUTSETTER 5/16" 6"LONG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bit Tip Size
    5/16 in
  • Overall Length
    6 in
  • Shank Diameter
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)