Motion
3051006
Power Screwdriver Bit or Set - Bit Tip Style: Magnetic Nut Driver
MI ITEM #04249816
MFR #3051006
Your Price$19.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Screwdriver Bit or Set - Bit Tip Style: Magnetic Nut Driver
MI ITEM #04249816
MFR #3051006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.83/each(List $22.80)

Overview

Mfr description
IWAF24638 NUTSETTER 3/8" 6"LONG

Specifications

  • Overall Length
    6 in
  • Shank Diameter
    1/4 in
  • Bit Tip Size
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought