Motion
5L108108K
1-1/2" x 1-1/2" Steel One-Piece Split Clamp-Type Rigid Shaft Couplings with Keyways High Strength
MI ITEM #04249944
MFR #5L108108K
List Price$194.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" x 1-1/2" Steel One-Piece Split Clamp-Type Rigid Shaft Couplings with Keyways High Strength
MI ITEM #04249944
MFR #5L108108K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$194.39/each for your price

Overview

Mfr description
5L108108K

Specifications

  • Outside Diameter
    2.5000 in
  • Country of Origin
    USA
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    1/4-28 x 3/4
  • Series
    Signature
  • Weight
    3.06 lb
  • Bore Diameter
    1.5000 in
  • Keyway Size
    0.3750 in
  • UPC_NO
    662786016080
  • Material
    Steel
  • Screw Size
    1/4-28 x 3/4
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text