Motion
XLA HDF LBP-7.5IN

REXNORD INC
XLA HDF LBP-7.5IN

Table Top Chain - POM, Straight Running, 7.5000 in Flight Width, 1.5000 in Chain Pitch, Brown Color
Mi Item #04250003
MFR #XLA HDF LBP-7.5IN
Price$251.49/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
XLA HDF LBP-7.5IN

Table Top Chain - POM, Straight Running, 7.5000 in Flight Width, 1.5000 in Chain Pitch, Brown Color
Mi Item #04250003
MFR #XLA HDF LBP-7.5IN

Mfr description
752.89.13 HDF750 LBP XLA
  • XLA HDF LBP (882TAB LBP) 7.5 Inch Wide Heavy Duty Low Backline Pressure TableTop® Chain Molded In Black Internally Lubricated Acetal Material And Assembled With Stainless Steel Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$251.49/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    7.5000 in
  • Chain Pitch  
    1.5 in
  • Guide Clearance Straight
    139.7 mm
  • Minimum Backflex Radius
    400 mm
  • Pin Diameter
    6.35 mm
  • Weight
    0.18 kg
  • Weight per Foot
    3.56 (Approximate) lb

Details

  • Base Chain Material
    XLA
  • Chain Material
    Internally Lubricated Polyacetal
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Internally Lubricated Polyacetal
  • Flight Material
    XLA
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    793699711455
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)