Motion
36-110PD/M
Regular Weight Seamless Knit Cotton/Polyester Glove with PVC Dotted Grip
MI ITEM #04250006
MFR #36-110PD/M
List Price$0.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regular Weight Seamless Knit Cotton/Polyester Glove with PVC Dotted Grip
MI ITEM #04250006
MFR #36-110PD/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.99/each for your price

Overview

Mfr description
36-110PD/M MEDIUM PVC DOTTED GLOVE
  • Seamless knit shell is comfortable and flexible
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Single-sided PVC dots provide enhanced grip and extra cut and abrasion resistance

Specifications

  • Glove Size
    M or Size 8
  • Size
    M
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Dotted Palm & Fingers
  • Lining Material
    Cotton, Polyester
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Beige
  • Hand Type
    Pair
  • Grip Pattern
    Dot
  • Coating Material
    PVC Dots
  • Length
  • Liner Material
    Cotton Polyester
  • Knit Gauge
    7
  • Manufacturer Upc Number
    616314056758
  • Description
    Used in warehousing and package handling, general assembly, light duty general work situations, construction and bottle handling.
  • Spec Sheet
  • Additional Details
    Used in warehousing and package handling, general assembly, light duty general work situations, construction and bottle handling.
  • Description Keyword
    SeamlessGlove Coated
  • UPC_NO
    616314056758
  • Cuff Style
    Knit Wrist

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought