1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DICHTOMATIK
75065325
Round O-ring Cord Stock - 0.125 in Cross Section Dia., Viton®, 75 Shore D, Black
MI ITEM #
04250048
MFR #
75065325
Price
$6.45
/ft
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
O-Rings and Cord Stock
Cord Stock
DICHTOMATIK 75065325
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DICHTOMATIK
75065325
Round O-ring Cord Stock - 0.125 in Cross Section Dia., Viton®, 75 Shore D, Black
MI ITEM #
04250048
MFR #
75065325
Mfr description
75065325 VITON CORD O-RING CORD
Produce custom O-ring size with no tooling required
Elimination of flash at the spliced joint prevents leakage
Priced per foot
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$6
.45
/ft
Add to Cart
Specifications
Details
Color
Black
Cross Section
0.125 in
Durometer
75 Durometer
Hardness
75 Shore D
Material
Viton®
Product Type
O-Ring & Gasket Cord Stock
Specifications Met
REACH Compliant, RoHS Compliant
Temperature Range
5 to 390 °F
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items