Specifications
Details
- ColorBlack
- Cross Section0.250 in
- Durometer75 Durometer
- Hardness75 Shore D
- MaterialViton®
- Product TypeO-Ring & Gasket Cord Stock
- Temperature Range5 to 390 °F
Overview
Mfr description
75065478 VITON CORD O-RING CORD
- Produce custom O-ring size with no tooling required
- Elimination of flash at the spliced joint prevents leakage
- Priced per foot