Motion
WHT8505-24IN

REXNORD INC
WHT8505-24IN

WHT8505-24 Rexnord MatTop® 8505 Series Chain
MI ITEM #04250202
MFR #WHT8505-24IN
Your Price$140.86/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHT8505-24IN

WHT8505-24 Rexnord MatTop® 8505 Series Chain
MI ITEM #04250202
MFR #WHT8505-24IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$140.86/ft(List $149.76)

Overview

Mfr description
WHT8505-24 WHT8505-24
  • WHT8505 24 Inch Wide MatTop Chain With Polypropylene Pins Molded In White High Temperature Material

Specifications

  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    WHT
  • Base Chain Material
    WHT
  • Flight Color
    White
  • Minimum Backflex Radius
    1 in
  • Pin Material
    Polypropylene
  • Standards Met
    FDA
  • Operating Temperature Range
    +40 to +212 (Wet) °F, +40 to +220 (Dry) °F
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    40 °F
  • Weight
    0.15 lbs
  • Weight per Foot
    1.22 lb
  • UPC_NO
    793699348538
  • Additional Details
    WHT8505 24 Inch Wide MatTop® Chain with Polypropylene Pins Molded In White High Temperature Material
  • Chain Material
    WHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text