Motion
58888
Tool Bag - Polyester Material, Number of Compartments: 12, Water-Resistant
MI ITEM #04250461
MFR #58888
Price$125.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Polyester Material, Number of Compartments: 12, Water-Resistant
MI ITEM #04250461
MFR #58888

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$125.08/each

Specifications

Dimensions

  • Depth
    7-1/2 in
  • Height
    10 in
  • Length
    15-1/2 in

Details

  • Material
    Polyester
  • Number Of Compartments
    12
  • Rolling
    Non-Rolling
  • Tool Bag Style
    Tote
  • UPC_NO
    092644588884
  • Waterproof Or Water Resistant
    Water-Resistant

Overview

Mfr description
58888 TOOL TOTE BAG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought