Motion
3200688
Indexable-Insert Drill, Indexable-Insert Drill Type, 1.02" Max Drill Dia, 2.95" Max Drilling Depth, Weldon Flat Shank
MI ITEM #04250832
MFR #3200688
Price$1,066.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable-Insert Drill, Indexable-Insert Drill Type, 1.02" Max Drill Dia, 2.95" Max Drilling Depth, Weldon Flat Shank
MI ITEM #04250832
MFR #3200688

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,066.20/each

Specifications

Dimensions

  • Maximum Drill Diameter
    1.02 in
  • Maximum Drilling Depth
    2.95 in
  • Minimum Drill Diameter
    0.984 in
  • Overall Length
    6.49 in
  • Shank Diameter
    1 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Drill Type
    Indexable-Insert Drill
  • Flanged Shank
    Flanged Shank
  • Full Toolholder Code
    DCM 0984-295-100A-3D
  • Parts & Accessories
    K DCM-25
  • Series
    Chamdrill
  • Shank Type
    Weldon Flat
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral

Overview

Mfr description
3200688 DCM 0984-295-100A-3D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought