Motion
DSM-2
Standard Grease Fitting - Straight Angle, 5/16-24 x 5/16-24 in Thread Size, Taper x Taper Thread Type
MI ITEM #04250843
MFR #DSM-2
List Price$35.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Grease Fitting - Straight Angle, 5/16-24 x 5/16-24 in Thread Size, Taper x Taper Thread Type
MI ITEM #04250843
MFR #DSM-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.68/each for your price

Overview

Mfr description
DSM-2 FLOW METER

Specifications

  • Type
    Standard Grease Fitting
  • Head Angle
    Straight
  • Fitting Thread Size
    5/16-24 x 5/16-24 in
  • Fitting Thread Type
    Taper x Taper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought