Motion
DTM-00
Standard Grease Fitting - Straight Angle, 1/8 x 1/8 in Thread Size, NPT x NPT Thread Type
Mi Item #04250847
MFR #DTM-00
Price$31.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Grease Fitting - Straight Angle, 1/8 x 1/8 in Thread Size, NPT x NPT Thread Type
Mi Item #04250847
MFR #DTM-00

Mfr description
DTM-00 FLOW METER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.02/each

Specifications

Dimensions

  • Fitting Thread Size
    1/8 x 1/8 in
  • Thread Size
    1/8 in

Details

  • Fitting Thread Type
    NPT x NPT
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)