Motion
DTM-1
Standard Grease Fitting - Straight Angle, 1/8 x 1/8 in Thread Size, NPT x NPT Thread Type
MI ITEM #04250848
MFR #DTM-1
Your Price$31.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Grease Fitting - Straight Angle, 1/8 x 1/8 in Thread Size, NPT x NPT Thread Type
MI ITEM #04250848
MFR #DTM-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.02/each(List $35.68)

Overview

Mfr description
DTM-1 FLOW METER

Specifications

  • Fitting Thread Size
    1/8 x 1/8 in
  • Fitting Thread Type
    NPT x NPT
  • Thread Size
    1/8 in
  • Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought