Motion
HA 3132 E

SKF
HA 3132 E

Adapter Sleeve - 5.4375 in Bore Dia., M 160x3 Thread Size
Mi Item #04250885
MFR #HA 3132 E
Price$4,169.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 3132 E

Adapter Sleeve - 5.4375 in Bore Dia., M 160x3 Thread Size
Mi Item #04250885
MFR #HA 3132 E

Mfr description
HA3132E ADAPTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,169.18/each

Specifications

Dimensions

  • Bore Diameter
    5.4375 in
  • Thread Size  
    M 160x3

Details

  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)