Motion
W 6008-2RS1/R799

SKF
W 6008-2RS1/R799

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Double Sealed, Without Snap Ring
Mi Item #04251030
MFR #W 6008-2RS1/R799
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 6008-2RS1/R799

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Double Sealed, Without Snap Ring
Mi Item #04251030
MFR #W 6008-2RS1/R799

Mfr description
W 6008-2RS1/R799
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    15 mm
  • Precision Rating
    Not Rated
  • Weight
    0.41 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Cage Material
    Stamped Stainless Steel
  • Closure Type
    Double Sealed
  • Description
    W 6008-2RS1/R799
  • Finish Coating
    Stainless Steel
  • Long Description
    This Radial/Deep Groove Ball Bearing has 40 mm bore diameter, double sealed closure, 68 mm outside diameter, and 15 mm overall width.
  • Manufacturer Catalog Number
    W 6008-2RS1/R799
  • Manufacturer Upc Number
    7316574320875
  • Max Rpm
    6300 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    14.6 kN
  • Radial Static Load Capacity
    11.4 kN
  • Series
    W6000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316574320875
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)